Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block Mounting Track, Galvanized

  • Mfr # 9080GH104

  • Zoro # G316556571


product price: $8.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080GH104
Zoro #
G316556571
UPC #
785901201786
Country of Origin
Mexico

Details

Item
Terminal Block Mounting Track 4In Nema

Description

Terminal Block Mounting Track, Channel Description Standard, Channel Type NEMA, Finish Galvanized, Material Steel, Overall Height 0.22 in, Overall Length 4 in, Overall Width 0.81 in, Compatible with Product Type Terminal Blocks, Standards EU RoHS Directive Compliant, REACH Regulation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.