Zoro Homepage

Terminal Block Mounting Track, Unplated

  • Mfr # 9080MH439

  • Zoro # G716556607


product price: $62.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080MH439
Zoro #
G716556607
UPC #
785901403838
Country of Origin
Mexico

Details

Item
Terminal Block Mounting Track 35Mm M

Description

Terminal Block Mounting Track, Channel Description Top-Hat, Channel Type DIN Rail, Finish Unplated, Material Aluminum, Overall Height 15 mm, Overall Length 1 m, Overall Width 35 mm, Compatible with Product Type Terminal Blocks, DIN Standard DIN 46277-3, Standards EU RoHS Directive Compliant, REACH Regulation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.