Jumper, Red, Horizontal, Copper

  • Mfr # NSYTRAL420

  • Zoro # G205848749


product price:  $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Number of Connections
4
Number of Poles
20
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Color
Red
Compatible with Product Type
TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRAL420
Zoro #
G205848749
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
2.36 in
Overall Depth
0.98 in
Overall Length
6.69 in

Details

Item
Plug-In Bridge Jumper
Number of Connections
4
Number of Poles
20
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Color
Red
Compatible with Product Type
TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block
Contact Material
Copper
RoHS Compliant
Yes
Special Features
A Plug-In Bridge Jumper is Used to Connect All of the Terminal Blocks Electrically, A Wide Selection of Blocks and Accessories, Jumper has a Red Cover, Linergy Terminal Blocks have Push-In Type and Spring Type and Screw Type Terminal Blocks, This Plug-In Jumper Will Connect Twenty 6.2 mm Wide Terminal Blocks
Insulation Material
Plastic
Compatible with Series
TRH, TRP, TRR, TRV
Number of Ways
20
Connection Orientation
Horizontal
Product Name
Linergy TR
Number Of Measurement Input
1 || 4 || 2 || 6 || 3
Accessory / Separate Part Category
connection accessory
Device Short Name
TRA
Number Of Terminals
3 || 2 || 4
Cable Cross Section
4-4 mm²
Product Compatibility
TRV screw terminal terminal block || TRP push-in terminal block || TRR spring terminal terminal block || TRH IDC terminal block
Range
Linergy

Description

Terminal Block

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.