Terminal Block, Solderless Box Lug, 1 Pole, 30 A, 600 V AC/DC, 10 AWG, Screw Termination, Natural

  • Mfr # 9080GM6

  • Zoro # G2772104


product price: $2.55
/ea

Key Features

Terminal Block Type
Solderless Box Lug
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080GM6
Zoro #
G2772104
UPC #
785901743927
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Channel Size
35mm/GH
Overall Length
1.82 in
For Channel Rail Size
35 mm
Overall Depth
0.24 in
For Fuse Diameter
3 1/32 in
Overall Width
1.72 in

Details

Item
Terminal Block
Terminal Block Type
Solderless Box Lug
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
Current
30 A
Maximum Voltage
600 V AC/DC
Circuit Protection Type
None
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Natural
Standards
CE, CSA Approved, RoHS Compliant, UL Component Recognized
Pieces per Foot
51
Block Material
Nylon
Temp. Range
-40 Degrees to 275 Degrees F
Number of Connections
2
Maximum Operating Temperature
257 Degrees F
Includes
Adhesive Backed Strips, End Barrier, End Clamps, Marking Strip End Plug, Mounting Track, Vinyl Marking Strip
6-Pole Jumper Compatibility
5B367
Housing Material
Nylon
Torque
8 lb-in
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2
Terminal Material
Zinc Plated Steel
2-Pole Jumper Compatibility
5B368
Compatible Manufacturer Model Number
9080 GH230, 9080 GH31, GH10, GH11, GH136, GH220, GH236, GH336, GH60, GM6B, MH320, MH339, MH379, MHA10
End Barrier Compatibility
5B361
RoHS Compliant
Yes
Electrical Connection
zinc plated steel box lugs
Localisation On Device
standard
Protection Type
fingersafe DIN 57470
Number Of Terminal Blocks
51 per foot
[Ue] Rated Operational Voltage
600 V AC/DC
Ambient Air Temperature For Operation
-40-257°F

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 30 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 10 AWG, Housing Color Natural, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 3 1/32 in, Overall Depth 0.24 in, Overall Length 1.82 in, Overall Width 1.72 in, Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.