Terminal Block, Solderless Box Lug, 1 Pole, 40 A, 600 V AC/DC, 10 AWG, Screw Termination, Natural

  • Mfr # 9080GK6

  • Zoro # G2647197


product price: $3.35
/ea

Key Features

Terminal Block Type
Solderless Box Lug
Mounting Type
Track
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080GK6
Zoro #
G2647197
UPC #
785901000822
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Channel Size
35mm/GH
Overall Length
1.39 in
For Fuse Diameter
3 1/32 in
Overall Width
1.4 in
For Channel Rail Size
35 mm
Overall Depth
0.35 in

Details

Item
Terminal Block
Terminal Block Type
Solderless Box Lug
Mounting Type
Track
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
Current
40 A
Maximum Voltage
600 V AC/DC
Circuit Protection Type
None
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Natural
Standards
CE, CSA Approved, RoHS Compliant, UL Component Recognized
Temp. Range
-40 Degrees to 275 Degrees F
Block Material
Nylon
Pieces per Foot
34
Number of Connections
2
Material
Nylon: block
Torque
12 lb-in
Housing Material
Nylon
6-Pole Jumper Compatibility
5B365
Terminal Material
Copper
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
257 Degrees F
UL 94 Flammability Rating
V-2
Includes
Adhesive Backed Strips, End Barrier, End Clamps, Fanning Strip, Marking Strip End Plug, Mounting Track, Vinyl Marking Strip
2-Pole Jumper Compatibility
5B366
Compatible Manufacturer Model Number
9080 GH21, 9080 GH31, 9080 GH52, 9080 GH61, GH10, GH136, GH220, GH236, GH336, GH60, GK6B
End Barrier Compatibility
5B363
RoHS Compliant
Yes
[Ue] Rated Operational Voltage
600 V AC/DC
Localisation On Device
standard
Electrical Connection
copper box lugs
Number Of Terminal Blocks
35 per foot
Ambient Air Temperature For Operation
-40-257°F
Electrical Connrection Tightening Torque
Lug copper 11 to 12 lbf.in (1.24 to 1.36 N.m) : AWG 22 to AWG 10 copper)

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 40 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 10 AWG, Housing Color Natural, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 3 1/32 in, Overall Depth 0.35 in, Overall Length 1.39 in, Overall Width 1.4 in, Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.