Shop SQUARE D
See all product information
Create Account
Terminal Blocks
- Mfr # 9080LB11
- Zoro # G823551335
product price:Â
$
12.65
/ea
Key Features
Material
Plastic
Overall Depth
0.22 in
Standards
NEMA
Compatible with Series
Linergy
Overall Length
2.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9080LB11
- Zoro #
- G823551335
- UPC #
- 785901527251
- Country of Origin
- United States
Dimensions
- Overall Depth
- 0.22 in
- Overall Length
- 2.31 in
- Overall Width
- 0.82 in
- Wire Rope Length
- 2.31 in
- Length
- 2.31 in
Details
- Item
- Terminal Blocks
- Material
- Plastic
- Standards
- NEMA
- Compatible with Series
- Linergy
- Compatible with Product Type
- Power Distribution
- Compatible Manufacturer Model Number
- 9080LBA161
- Shell Material
- Plastic
- Compatible Series
- Linergy
Description
Terminal Blocks, Compatible with Series Linergy, Material Plastic, Overall Depth 0.22 in, Overall Length 2.31 in, Overall Width 0.82 in, Compatible Grainger Part Number 6NHG1, Compatible Manufacturer Model Number 9080LBA161, Compatible with Product Type Power Distribution, Standards NEMA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.