Terminal Block, Grounding, 1 Pole, 20 A, 600 V, 12 AWG, Screw Termination, Green, Yellow

  • Mfr # NSYTRV43PE

  • Zoro # G805848804


product price:  $10.79
/ea
Sold in multiples of 50 for $539.50

Key Features

Terminal Block Type
Grounding
Mounting Type
Clip-On
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRV43PE
Zoro #
G805848804
UPC #
-
Country of Origin
Germany

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
12 AWG
Overall Depth
47.5 mm
Overall Length
57.8 mm
Overall Width
6.2 mm
Strip Length
9 mm
Wire Stripping Length
9 mm

Details

Item
Terminal Block
Terminal Block Type
Grounding
Mounting Type
Clip-On
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
1
Current
20 A
Maximum Voltage
600 V
Circuit Protection Type
None
Termination Style
Screw
Housing Color
Green, Yellow
Standards
ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR
Material
polyamide 6/6 insulating case
Number of Connections
3
UL 94 Flammability Rating
V-0
Maximum Operating Temperature
266 Degrees F
Special Features
Linergy Terminal Blocks have Push-In Type and Spring Type and Screw Type Terminal Blocks, The Blocks are UL Component Recognized and CSA Certified and Meet IEC Requirements, This Black Feed Through Terminal Block has 2 Terminal Points, This Terminal Block has Screw Termination, Wide Selection of Blocks and Accessories
Housing Material
Polyamide 6/6
Minimum Operating Temperature
-40 Degrees F
Compatible with Product Type
Special Enclosures
RoHS Compliant
Yes
Torque
1 N-m
Number Of Terminals
3
Dielectric Strength
1000 V IEC 60243-1
Connection Position
sideways
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Range
Linergy
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Cable Cross Section
0.14-6 mm², solid || 0.2-4 mm², flexible with cable end || 0.14-6 mm², flexible without cable end
Tool Type
connection screwdriver || disconnection screwdriver
Tightening Torque
0.6-0.8 N.m
Device Short Name
TRV
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Dielectric Constant
3.7 at 1 MHz
Terminal Block Level
1
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Number Of Measurement Input
2
Flame Retardance
V0 0.8 mm UL 94
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Nominal Cross Section
4 mm²
Product Name
Linergy TR
Product Compatibility
Spacial enclosures
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 20 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 12 AWG, Housing Color Green/Yellow, Maximum Voltage 600 V, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 47.5 mm, Overall Length 57.8 mm, Overall Width 6.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.