Zoro Homepage

Terminal Cover, 2 PK

  • Mfr # 9070FSC1

  • Zoro # G2246151


product price: $20.40
/pk 2, $10.20/ea

Key Features

Description/Special Features
Provides Finger Protection
For Use With
Class 9070 Type T, E, and TF Transformers 25 to 200VA
Transformer Type
Control
Features
Product Destination
transformer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070FSC1
Zoro #
G2246151
UPC #
785901904748
Country of Origin
United States

Dimensions

Height
127 mm
Width
178 mm
Depth
152 mm

Details

Item
Terminal Cover
Description/Special Features
Provides Finger Protection
For Use With
Class 9070 Type T, E, and TF Transformers 25 to 200VA
Transformer Type
Control
Features
Product Destination
transformer
Product Or Component Type
cover
Protection Type
fingersafe
Product Compatibility
D1 25-200 VA || D2 25-200 VA || D3 25-200 VA || D4 25-200 VA || D5 25-200 VA || D13 25-200 VA || D14 25-200 VA || D33 25-200 VA || D37 25-200 VA || D15 25-200 VA || D20 25-150 VA || D23 25-200 VA || D31 25-200 VA || D32 25-150 VA
Voltage Codes
D1 25 to 200 VA; D2 25 to 200 VA; D3 25 to 200 VA; D4 25 to 200 VA; D5 25 to 200 VA; D13 25 to 200 VA; D14 25 to 200 VA; D33 25 to 200 VA; D37 25 to 200 VA; D15 25 to 200 VA; D20 25 to 150 VA; D23 25 to 200 VA; D31 25 to 200 VA; D32 25 to 150 VA
Series
9070
For Transformer Type
Control
Compatible with Series
T, TF

Description

Terminal Cover, Transformer Type Control, For Use With Class 9070 Type T, E, and TF Transformers 25 to 200VA, Description/Special Features Provides Finger Protection, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.