Zoro Homepage

Terminal Cover, 2 PK

  • Mfr # 9070FSC2

  • Zoro # G2153934


product price: $30.00
/pk 2, $15.00/ea

Key Features

Transformer Type
Control
For Use With
Class 9070 Type T, E, and TF Transformers 250 to 5000VA
Description/Special Features
Provides Finger Protection
Features
Product Destination
transformer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070FSC2
Zoro #
G2153934
UPC #
785901904755
Country of Origin
United States

Dimensions

Width
2.374 in
Height
1.669 in
Depth
0.992 in

Details

Item
Terminal Cover
Transformer Type
Control
For Use With
Class 9070 Type T, E, and TF Transformers 250 to 5000VA
Description/Special Features
Provides Finger Protection
Features
Product Destination
transformer
Product Compatibility
D1 250-5000 VA || D2 250-5000 VA || D3 250-5000 VA || D4 250-5000 VA || D5 250-5000 VA || D13 250-5000 VA || D14 250-5000 VA || D33 250-5000 VA || D37 250-5000 VA || D15 250-5000 VA || D20 250-5000 VA || D23 250-5000 VA || D31 250-5000 VA || D32 250-5000 VA
Product Or Component Type
cover
Protection Type
fingersafe
Voltage Codes
D1 250 to 5000 VA; D2 250 to 5000 VA; D3 250 to 5000 VA; D4 250 to 5000 VA; D5 250 to 5000 VA; D13 250 to 5000 VA; D14 250 to 5000 VA; D33 250 to 5000 VA; D37 250 to 5000 VA; D15 250 to 5000 VA; D20 250 to 5000 VA; D23 250 to 5000 VA; D31 250 to 5000 VA; D32 250 to 5000 VA
Series
9070
Compatible with Series
T, TF
For Transformer Type
Control

Description

Terminal Cover, Transformer Type Control, For Use With Class 9070 Type T, E, and TF Transformers 250 to 5000VA, Description/Special Features Provides Finger Protection, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.