Zoro Homepage

Terminal Pad Kit, 3000A, 3 Poles

  • Mfr # RL3TB

  • Zoro # G3301624


product price: $928.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerPact M, P & R-Frame circuit breakers
Amps
3000A
Number of Poles
3
Product Compatibility
PowerPact H PowerPact
Tightening Torque
20-20 N.m || 68 -68 N.m || 68-68 N.m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL3TB
Zoro #
G3301624
UPC #
-
Country of Origin
United States

Details

Item
Terminal Pad Kit
For Use With
PowerPact M, P & R-Frame circuit breakers
Amps
3000A
Number of Poles
3
Product Compatibility
PowerPact H PowerPact
Tightening Torque
20-20 N.m || 68 -68 N.m || 68-68 N.m

Description

CIRCUIT BREAKER TERMINAL PAD KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.