Zoro Homepage

Terminal Shield, PowerPact(R) B Circuit Breakers, 160A, 4 Poles

  • Mfr # LV426913

  • Zoro # G6322692


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerPact(R) B Circuit Breakers
Amps
160A
Number of Poles
4
Standards
CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Ip Degree Of Protection
IP40 conforming to IEC 60529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV426913
Zoro #
G6322692
UPC #
785901086505
Country of Origin
China

Details

Item
Terminal Shield
For Use With
PowerPact(R) B Circuit Breakers
Amps
160A
Number of Poles
4
Standards
CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Ip Degree Of Protection
IP40 conforming to IEC 60529
Connection Pitch
35 mm
Location Of Connection
upstream || downstream
Range Compatibility
ComPact (ComPact NSXm) || PowerPact (PowerPact B)
Product Or Component Type
long terminal shield

Description

Long Terminal Shield, For Use With PowerPact(R) B Circuit Breakers, 160 A Amps, Number of Poles 4, Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.