Zoro Homepage

Thermal Overload Relay, 1NC/1NO, 32 A Max current, 690V AC

  • Mfr # LR3D32L

  • Zoro # G209981978


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
32 A
Trip Class
20
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR3D32L
Zoro #
G209981978
UPC #
-
Country of Origin
France

Dimensions

Height
2.6 in
Depth
3.0 in
Width
1.8 in

Details

Item
Thermal Overload Relay
Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
32 A
Trip Class
20
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || EN 50495
Application
Motor protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.