Zoro Homepage

Thermal Unit, 115 to 141A

  • Mfr # CC208.0

  • Zoro # G3287557


product price: $37.15
/ea

Key Features

Full Load Amps
115 to 141 (1 Thermal Unit), 118 to 123 (3 Thermal Unit), 124 to 133 (2 Thermal Unit)
For Use With
Square D NEMA Motor Starters 4
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure
123 A
Sensing Method
Melting Alloy
Motor Tripping Class
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC208.0
Zoro #
G3287557
UPC #
785901588245
Country of Origin
United States

Dimensions

FL Amp @ 3-Ph/ Size 4/ Standard Enclosure
123 A
Frame Size
CC, S
NEMA Size
4

Details

Item
Thermal Unit
Full Load Amps
115 to 141 (1 Thermal Unit), 118 to 123 (3 Thermal Unit), 124 to 133 (2 Thermal Unit)
For Use With
Square D NEMA Motor Starters 4
Sensing Method
Melting Alloy
Motor Tripping Class
20
Thermal Overload Type
melting alloy
Full Load Current
115 to 123 A, 132 to 141 A
Trip Class
20
Overload Protection Type
Melting Alloy

Description

Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 115 to 123 A, 132 to 141 A, NEMA Size 4, Frame Size CC, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.