Zoro Homepage

Thermal Unit, 14.1 to 19.2A

  • Mfr # B25.0

  • Zoro # G1667784


product price: $44.99
/ea

Key Features

Full Load Amps
14.1 to 19.2
For Use With
Square D NEMA Motor Starters 00, 0, 1, 1P, 2
FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure
16.0
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure
16.10
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure
17.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B25.0
Zoro #
G1667784
UPC #
785901587552
Country of Origin
Mexico

Dimensions

FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure
16.10
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure
17.6
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure
18.4
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure
18.0
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure
16.6
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure
15.20
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure
18.5
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure
18.0
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure
15.2
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure
15.3
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
14.10
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure
17.6
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure
18.4
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure
19.2
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure
15.8
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure
19.2
NEMA Size
0, 00, 1, 1P, 2
Frame Size
B, S

Details

Item
Thermal Unit
Full Load Amps
14.1 to 19.2
For Use With
Square D NEMA Motor Starters 00, 0, 1, 1P, 2
FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure
16.0
FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure
17.6
FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure
16.4
FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure
15.4
Sensing Method
Melting Alloy
FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure
18.1
FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure
18.0
FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure
17.0
FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure
16.4
FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure
17.2
Overload Protection Type
Melting Alloy
Trip Class
20
Compatible with Manufacturer Model Number
2510MBA1, 2510MBG1, 2510MBO1, 2510MBW1, 2510MBW11, 2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TBG1, 2510TCG1, 2510TCG3, 9065SEO8
Full Load Current
14.1 to 15.8 A, 14.4 to 16.1 A, 15 to 16.6 A, 15.5 to 18 A, 15.8 to 18 A, 16.2 to 18 A, 17.5 to 19.2 A, 17.9 to 20.3 A, 18 to 20.1 A
Compatible Manufacturer Part Number
2510MBA1, 2510MBG1, 2510MBO1, 2510MBW1, 2510MBW11, 2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TBG1, 2510TCG1, 2510TCG3, 9065SEO8
Compatible Manufacturer Model Number
2510MBA1, 2510MBG1, 2510MBO1, 2510MBW1, 2510MBW11, 2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TBG1, 2510TCG1, 2510TCG3, 9065SEO8
For Use With Mfr. Model Number
2510MBA1, 2510MBG1, 2510MBO1, 2510MBW1, 2510MBW11, 2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TBG1, 2510TCG1, 2510TCG3, 9065SEO8
Motor Tripping Class
20
Thermal Overload Type
melting alloy
Compatible with Manufacturer Model No.
2510MBA1, 2510MBG1, 2510MBO1, 2510MBW1, 2510MBW11, 2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TBG1, 2510TCG1, 2510TCG3, 9065SEO8
Compatible with Mfr. Model No.
2510MBA1, 2510MBG1, 2510MBO1, 2510MBW1, 2510MBW11, 2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TBG1, 2510TCG1, 2510TCG3, 9065SEO8
For Use with Mfr Model Number
2510MBA1, 2510MBG1, 2510MBO1, 2510MBW1, 2510MBW11, 2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TBG1, 2510TCG1, 2510TCG3, 9065SEO8
Compatible Pump Manufacturer Part Number
2510MBA1, 2510MBG1, 2510MBO1, 2510MBW1, 2510MBW11, 2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TBG1, 2510TCG1, 2510TCG3, 9065SEO8
Compatible Mfr. Model Number
2510MBA1, 2510MBG1, 2510MBO1, 2510MBW1, 2510MBW11, 2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TBG1, 2510TCG1, 2510TCG3, 9065SEO8

Description

Linergy NEMA fuse holders are panel mount fuse holders that will accept class H, R, CC, M, and J fuses up to 200 Amps. This three pole fuse holder will accept class H fuses. The rating of the fuse can be up to 30 Amps with a 250 V maximum rating. The pressure wire connectors will accept 14 to 10 AWG (2.5 to 4 mm2) solid or stranded copper wire. Fuse clips are made of a copper alloy that is tin plated. The fuse clips are reinforced for a better connection. The fuse holder base is made of high impact thermoplastic. AIC Rating in accordance with UL512 is 10,000 Amp. This fuse holder is UL listed and CSA certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.