Zoro Homepage
This item is Discontinued.
Square D Thermal Unit, 19.9 to 21.1A CC28.8

Thermal Unit, 19.9 to 21.1A (Discontinued)

  • Mfr # CC28.8
  • Zoro # G0448926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC28.8
Zoro #
G0448926
UPC #
785901587996
Country of Origin
Mexico

Dimensions

FL Amp @ 3-Ph/ Size 3/ Standard Enclosure
19.9 A
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure
21.1

Details

Item
Thermal Unit
Full Load Amps
19.9 to 21.1
For Use With
Square D NEMA Motor Starters 3
Sensing Method
Melting Alloy

Description

Thermal Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.