Zoro Homepage

Thermal Unit, 21.9 to 31.7A

  • Mfr # B40.0

  • Zoro # G0244754


product price: $40.89
/ea

Key Features

Full Load Amps
21.9 to 31.7
For Use With
Square D NEMA Motor Starters 1, 1P, 2
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
21.90
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure
30.7
FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure
27.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40.0
Zoro #
G0244754
UPC #
785901587590
Country of Origin
Mexico

Dimensions

FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
21.90
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure
30.7
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure
23.70
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure
24.2
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure
29.2
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure
24.1
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure
25.60
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure
29.3
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure
26.0
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure
30.7
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure
25.5
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure
25.1
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure
31.7
Frame Size
B, S
NEMA Size
1, 1P, 2

Details

Item
Thermal Unit
Full Load Amps
21.9 to 31.7
For Use With
Square D NEMA Motor Starters 1, 1P, 2
FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure
27.9
FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure
30.8
FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure
27.2
FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure
29.4
FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure
29.6
FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure
29.9
FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure
31.4
FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure
28.0
FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure
25.8
Sensing Method
Melting Alloy
Trip Class
20
Overload Protection Type
Melting Alloy
Full Load Current
21.6 to 24.1 A, 26.4 to 29.3 A, 28.7 to 30.7 A
Compatible with Manufacturer Model Number
2510MCA2, 2510MCA3, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG3, 2510TCO3, 8911DPSG23V06, 8911DPSG23V09, 8911DPSG32V09, 8911DPSG33V09, 8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 9065SEO8
Compatible Manufacturer Part Number
2510MCA2, 2510MCA3, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG3, 2510TCO3, 8911DPSG23V06, 8911DPSG23V09, 8911DPSG32V09, 8911DPSG33V09, 8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 9065SEO8
Compatible Manufacturer Model Number
2510MCA2, 2510MCA3, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG3, 2510TCO3, 8911DPSG23V06, 8911DPSG23V09, 8911DPSG32V09, 8911DPSG33V09, 8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 9065SEO8
For Use With Mfr. Model Number
2510MCA2, 2510MCA3, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG3, 2510TCO3, 8911DPSG23V06, 8911DPSG23V09, 8911DPSG32V09, 8911DPSG33V09, 8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 9065SEO8
Thermal Overload Type
melting alloy
Motor Tripping Class
20
Compatible with Manufacturer Model No.
2510MCA2, 2510MCA3, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG3, 2510TCO3, 8911DPSG23V06, 8911DPSG23V09, 8911DPSG32V09, 8911DPSG33V09, 8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 9065SEO8
Compatible with Mfr. Model No.
2510MCA2, 2510MCA3, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG3, 2510TCO3, 8911DPSG23V06, 8911DPSG23V09, 8911DPSG32V09, 8911DPSG33V09, 8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 9065SEO8
For Use with Mfr Model Number
2510MCA2, 2510MCA3, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG3, 2510TCO3, 8911DPSG23V06, 8911DPSG23V09, 8911DPSG32V09, 8911DPSG33V09, 8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 9065SEO8
Compatible Pump Manufacturer Part Number
2510MCA2, 2510MCA3, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG3, 2510TCO3, 8911DPSG23V06, 8911DPSG23V09, 8911DPSG32V09, 8911DPSG33V09, 8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 9065SEO8
Compatible Mfr. Model Number
2510MCA2, 2510MCA3, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG3, 2510TCO3, 8911DPSG23V06, 8911DPSG23V09, 8911DPSG32V09, 8911DPSG33V09, 8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 9065SEO8

Description

Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 21.6 to 24.1 A, 26.4 to 29.3 A, 28.7 to 30.7 A, NEMA Size 1, 1P, 2, Frame Size B, S, Compatible with Grainger Part Number 11V717, 11V718, 11W192, 11W196, 11W21, 11W24, 11W25, 1H416, 1H417, 2BW23, 2BW25, 2BW31, 2BW35, 2BW36, 2BW41, 2PYE8, 48P834, 4DF19, 4DF22, 4DF23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.