Zoro Homepage

Thermal Unit, 26.3 to 28.1A

  • Mfr # CC39.6

  • Zoro # G2058147


product price: $38.35
/ea

Key Features

Full Load Amps
26.3 to 28.1
For Use With
Square D NEMA Motor Starters 3
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure
26.3 A
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure
28.1
Sensing Method
Melting Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC39.6
Zoro #
G2058147
UPC #
785901588030
Country of Origin
Mexico

Dimensions

FL Amp @ 3-Ph/ Size 3/ Standard Enclosure
26.3 A
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure
28.1
NEMA Size
3
Frame Size
CC, S

Details

Item
Thermal Unit
Full Load Amps
26.3 to 28.1
For Use With
Square D NEMA Motor Starters 3
Sensing Method
Melting Alloy
Motor Tripping Class
20
Thermal Overload Type
melting alloy
Trip Class
20
Full Load Current
24.6 to 26.3 A, 25.3 to 26.8 A, 26 to 27.8 A, 26.2 to 28.1 A, 27.4 to 29.4 A, 27.6 to 29.4 A, 27.6 to 29.6 A, 27.7 to 29.7 A, 27.9 to 30.1 A, 29.4 to 31.5 A
Overload Protection Type
Melting Alloy

Description

Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 24.6 to 26.3 A, 25.3 to 26.8 A, 26 to 27.8 A, 26.2 to 28.1 A, 27.4 to 29.4 A, 27.6 to 29.4 A, 27.6 to 29.6 A, 27.7 to 29.7 A, 27.9 to 30.1 A, 29.4 to 31.5 A, NEMA Size 3, Frame Size CC, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.