Zoro Homepage

Thermal Unit, 30.0 to 41.7A

  • Mfr # B56.0

  • Zoro # G0785276


product price: $42.99
/ea

Key Features

Full Load Amps
30.0 to 41.7
For Use With
Square D NEMA Motor Starters 00, 0, 1, 1P, 2
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure
32.40
FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure
30.0
FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure
37.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B56.0
Zoro #
G0785276
UPC #
785901587620
Country of Origin
Mexico

Dimensions

FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure
32.40
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure
39.1
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure
30.4
NEMA Size
0, 00, 1, 1P, 2
Frame Size
B, S

Details

Item
Thermal Unit
Full Load Amps
30.0 to 41.7
For Use With
Square D NEMA Motor Starters 00, 0, 1, 1P, 2
FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure
30.0
FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure
37.4
FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure
39.2
FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure
36.5
FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure
40.0
Sensing Method
Melting Alloy
FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure
38.7
FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure
41.7
Compatible with Manufacturer Model Number
8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO42V09, 8911DPSO43V14, 8911DPSO53V02, 9065SEO8
Full Load Current
28.8 to 30.4 A, 29.7 to 32.1 A, 36.2 to 39.1 A
Trip Class
20
Overload Protection Type
Melting Alloy
Compatible Manufacturer Part Number
8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO42V09, 8911DPSO43V14, 8911DPSO53V02, 9065SEO8
Compatible Manufacturer Model Number
8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO42V09, 8911DPSO43V14, 8911DPSO53V02, 9065SEO8
For Use With Mfr. Model Number
8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO42V09, 8911DPSO43V14, 8911DPSO53V02, 9065SEO8
Thermal Overload Type
melting alloy
Motor Tripping Class
20
Compatible with Manufacturer Model No.
8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO42V09, 8911DPSO43V14, 8911DPSO53V02, 9065SEO8
Compatible with Mfr. Model No.
8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO42V09, 8911DPSO43V14, 8911DPSO53V02, 9065SEO8
For Use with Mfr Model Number
8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO42V09, 8911DPSO43V14, 8911DPSO53V02, 9065SEO8
Compatible Pump Manufacturer Part Number
8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO42V09, 8911DPSO43V14, 8911DPSO53V02, 9065SEO8
Compatible Mfr. Model Number
8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO42V09, 8911DPSO43V14, 8911DPSO53V02, 9065SEO8

Description

Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 28.8 to 30.4 A, 29.7 to 32.1 A, 36.2 to 39.1 A, NEMA Size 0, 00, 1, 1P, 2, Frame Size B, S, Compatible with Grainger Part Number 11W21, 11W228, 11W233, 11W24, 11W25, 2CG8, 48P834, 4DF19, 4DF22, 4DF23, Compatible Manufacturer Model Number 8911DPSG42V09, 8911DPSG43V06, 8911DPSG43V09, 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO42V09, 8911DPSO43V14, 8911DPSO53V02, 9065SEO8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.