Zoro Homepage

Thermal Unit, 32.2 to 46.3A

  • Mfr # B62.0

  • Zoro # G0914916


product price: $44.99
/ea

Key Features

Full Load Amps
32.2 to 46.3
For Use With
Square D NEMA Motor Starters 2
FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure
46.3
FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure
40.0
Sensing Method
Melting Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B62.0
Zoro #
G0914916
UPC #
785901587637
Country of Origin
Mexico

Dimensions

FL Amp @ 3-Ph/ Size 2/ Standard Enclosure
32.2
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure
34.60
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure
41.5
NEMA Size
2
Frame Size
B, S

Details

Item
Thermal Unit
Full Load Amps
32.2 to 46.3
For Use With
Square D NEMA Motor Starters 2
FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure
46.3
FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure
40.0
Sensing Method
Melting Alloy
FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure
40.0
FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure
40.0
FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure
42.4
Compatible with Manufacturer Model Number
8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8
Overload Protection Type
Melting Alloy
Trip Class
20
Full Load Current
30.5 to 32.2 A, 32.2 to 34.4 A, 39.2 to 41.5 A
Compatible Manufacturer Part Number
8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8
Compatible Manufacturer Model Number
8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8
For Use With Mfr. Model Number
8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8
Thermal Overload Type
melting alloy
Motor Tripping Class
20
Compatible with Manufacturer Model No.
8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8
Compatible with Mfr. Model No.
8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8
For Use with Mfr Model Number
8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8
Compatible Pump Manufacturer Part Number
8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8
Compatible Mfr. Model Number
8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8

Description

Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 30.5 to 32.2 A, 32.2 to 34.4 A, 39.2 to 41.5 A, NEMA Size 2, Frame Size B, S, Compatible with Grainger Part Number 2CG8, 48P834, 4DF19, 4DF22, 4DF23, Compatible Manufacturer Model Number 8911DPSG52V09, 8911DPSG53V06, 8911DPSG53V09, 8911DPSO53V02, 9065SEO8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.