Zoro Homepage

Thermal Unit, 40.0 to 48.2A

  • Mfr # CC64.3

  • Zoro # G0887905


product price: $46.19
/ea

Key Features

Full Load Amps
40.0 to 48.2
For Use With
Square D NEMA Motor Starters 3, 4
Sensing Method
Melting Alloy
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure
48.2
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure
42.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC64.3
Zoro #
G0887905
UPC #
785901588092
Country of Origin
Mexico

Dimensions

FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure
48.2
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure
42.6
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure
40 A
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure
43.5 A
Frame Size
CC, S
NEMA Size
3, 4

Details

Item
Thermal Unit
Full Load Amps
40.0 to 48.2
For Use With
Square D NEMA Motor Starters 3, 4
Sensing Method
Melting Alloy
Motor Tripping Class
20
Thermal Overload Type
melting alloy
Trip Class
20
Full Load Current
36.4 to 40.2 A, 37.7 to 40 A, 39.9 to 42.3 A, 40.2 to 42.6 A, 41.7 to 44.7 A, 41.8 to 44.8 A, 42.4 to 44.9 A, 42.6 to 45 A, 44.1 to 47.2 A, 45.4 to 48.3 A
Overload Protection Type
Melting Alloy

Description

Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 36.4 to 40.2 A, 37.7 to 40 A, 39.9 to 42.3 A, 40.2 to 42.6 A, 41.7 to 44.7 A, 41.8 to 44.8 A, 42.4 to 44.9 A, 42.6 to 45 A, 44.1 to 47.2 A, 45.4 to 48.3 A, NEMA Size 3, 4, Frame Size CC, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.