Zoro Homepage

Thermal Unit, 4.91 to 5.35A

  • Mfr # A6.99

  • Zoro # G3100587


product price: $28.15
/ea

Key Features

Full Load Amps
4.91 to 5.35
For Use With
Square D Motor Starters, Thermal Overload Relays
Sensing Method
Melting Alloy
Compatible with Manufacturer Model Number
2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
Overload Protection Type
Melting Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6.99
Zoro #
G3100587
UPC #
785901585381
Country of Origin
Mexico

Dimensions

Frame Size
A, S

Details

Item
Thermal Unit
Full Load Amps
4.91 to 5.35
For Use With
Square D Motor Starters, Thermal Overload Relays
Sensing Method
Melting Alloy
Compatible with Manufacturer Model Number
2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
Overload Protection Type
Melting Alloy
Trip Class
20
Full Load Current
4.5 to 4.64 A, 4.65 to 5 A, 4.69 to 4.79 A, 4.91 to 5.06 A, 4.91 to 5.35 A, 5.01 to 5.16 A, 5.24 to 5.39 A, 5.5 to 5.67 A, 5.62 to 5.85 A
Compatible Manufacturer Part Number
2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
Compatible Manufacturer Model Number
2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
For Use With Mfr. Model Number
2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
Thermal Overload Type
melting alloy
Motor Tripping Class
20
Compatible with Manufacturer Model No.
2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
Compatible with Mfr. Model No.
2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
For Use with Mfr Model Number
2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
Compatible Pump Manufacturer Part Number
2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
Compatible Mfr. Model Number
2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P

Description

Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 4.5 to 4.64 A, 4.65 to 5 A, 4.69 to 4.79 A, 4.91 to 5.06 A, 4.91 to 5.35 A, 5.01 to 5.16 A, 5.24 to 5.39 A, 5.5 to 5.67 A, 5.62 to 5.85 A, Frame Size A, S, Compatible with Grainger Part Number 1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.