Shop SQUARE D
Create Account
Three-Phase Control Relay 183?528Vac, 2 C/O
- Mfr # RM22TG20
- Zoro # G424294761
product price:Â
$
231.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM22TG20
- Zoro #
- G424294761
- UPC #
- -
- Country of Origin
- Indonesia
Description
**Zelio Control Relay** * Network Number of Phases: 3 Phases* Relay Monitored Parameters: Phase sequence, Phase failure detection* Measurement Range:183-528V AC* Maximum Switching Voltage: 250V AC* Maximum Switching Current: 8A AC* Rated Supply Voltage: 208-480V AC* Output Contacts: 2 C/O* Mounting Position: Any* Connections - Terminals: Screw terminals* Status LED: LED yellow for relay ON, LED green for power ON* Degree of Protection: IP20 on terminals, IP40 on housing, IP50 on front panel, conforming to IEC 60529
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.