Low Voltage Distribution Transformer, 300 kVA, NEMA 1, 277/480V AC, 208V AC
Mfr # EX300T212H
Zoro # G0128010
product price: $26,467.99
/ea
Item requires special delivery charges. A $630.00 per item surcharge will be applied.
Key Features
Input Voltage - Transformer
208V AC
Output Voltage
277/480V AC
Power Rating
300 kVA
Phase
3
Mounting - Transformer
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX300T212H
Zoro #
G0128010
UPC #
785901752561
Country of Origin
United States
Dimensions
Overall Height
57 1/2 in
Overall Width
40.07 in
Overall Depth
32 3/4 in
Knockout Size - Transformer
No Knockout
Description
Dry Type Power Distribution Transformer, Input Voltage - Transformer 208V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 300 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield), IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.