Zoro Homepage
This item is Discontinued.
Square D Three Phase Transformer, 30kVA, 480VAC EX30T1814H

Three Phase Transformer, 30kVA, 480VAC (Discontinued)

  • Mfr # EX30T1814H
  • Zoro # G0128053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX30T1814H
Zoro #
G0128053
UPC #
785901715146
Country of Origin
Unknown

Dimensions

Width
25.5 in
Height
35.32 in
Depth
21 in
Knockout Size - Transformer
No Knockout

Description

Three Phase Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 30 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.