This item is Discontinued.

Square D Three Phase Transformer, 30k VA, NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield) EX30T6HCT

Three Phase Transformer, 30k VA, NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield) (Discontinued)

  • Mfr # EX30T6HCT
  • Zoro # G3785568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX30T6HCT
Zoro #
G3785568
UPC #
785901004950
Country of Origin
Unknown

Dimensions

Height
35.32 in
Width
25.50 in
Depth
21.00 in
Knockout Size - Transformer
No Knockout

Details

Item
Three Phase Transformer
Input Voltage - Transformer
480 V AC Delta
Output Voltage - Transformer
240 V AC Delta, 120 V AC Center Tap
Item - Transformer
Three Phase Transformer
VA Rating - Transformer
30k VA
Phase - Electrical
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
Enclosure Rating
NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)
Outdoor Rated - Transformer
No
Winding Material - Transformer
Aluminum
Temp. Rise
150 Degrees C
Input Voltage
480VAC
VA Rating
30kVA
Output Voltage
240VAC Delta/120VAC Center Tap
Enclosure Type
Indoor
Voltage Function - Transformer
Step Down
Hz
60
Standards
NEMA ST-20, UL Listed
Mounting
Floor
Mounting - Transformer
Floor
Phase
3

Description

Three Phase Transformer, Input Voltage - Transformer 480 V AC Delta, Output Voltage - Transformer 240 V AC Delta, 120 V AC Center Tap, VA Rating - Transformer 30k VA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.