This item is Discontinued.

Square D Transformer, 480VAC Input, 45kVA Rating EX45T1814H

Transformer, 480VAC Input, 45kVA Rating (Discontinued)

  • Mfr # EX45T1814H
  • Zoro # G3365069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX45T1814H
Zoro #
G3365069
UPC #
785901812456
Country of Origin
Unknown

Dimensions

Depth
21 in
Height
35.32 in
Knockout Size - Transformer
No Knockout
Width
25.5 in

Details

Item - Transformer
Three Phase Transformer
Item
Three Phase Transformer
Hz
60
VA Rating - Transformer
45 kVA
Input Voltage - Transformer
480V AC Delta
Winding Material - Transformer
Aluminum
Voltage Function - Transformer
Step Down
Hz - Electrical
60 Hz
Input Voltage
480VAC
Outdoor Rated - Transformer
No
Enclosure Rating
NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)
Temp. Rise
150 Degrees C
VA Rating
45kVA
Output Voltage - Transformer
277V AC, 480V AC Wye
Mounting - Transformer
Floor
Phase - Electrical
Three
Output Voltage
480VAC Wye/277VAC
Standards
NEMA ST-20, UL Listed
Enclosure Type
Indoor
Mounting - Transformer
Floor
Mounting
Floor

Description

Three Phase Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 45 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.