Zoro Homepage
This item is Discontinued.
Square D Transformer, 480VAC Input, 45kVA Rating EX45T3HCU

Transformer, 480VAC Input, 45kVA Rating (Discontinued)

  • Mfr # EX45T3HCU
  • Zoro # G3365041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX45T3HCU
Zoro #
G3365041
UPC #
785901783824
Country of Origin
Mexico

Dimensions

Height
35.32 in
Width
25.50 in
Depth
21.00 in
Knockout Size - Transformer
No Knockout

Description

Three Phase Transformer, Input Voltage - Transformer 480 V AC Delta, Output Voltage - Transformer 208 V AC Wye, 120 V AC, VA Rating - Transformer 45k VA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.