Zoro Homepage
This item is Discontinued.
Square D Low Voltage Distribution Transformer, 500 kVA, NEMA 1, 150°C, 120/208V AC, 600V AC EX500T79H

Low Voltage Distribution Transformer, 500 kVA, NEMA 1, 150°C, 120/208V AC, 600V AC (Discontinued)

  • Mfr # EX500T79H
  • Zoro # G0128150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX500T79H
Zoro #
G0128150
UPC #
-
Country of Origin
United States

Dimensions

Knockout Size - Transformer
No Knockout
Height
71 in
Width
48.26 in
Depth
37.89 in

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 600V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 500 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield), IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.