Single Function Time Delay Relay, Octal, Interval, 1 Functions 120V DC, DPDT

  • Mfr # 9050JCK31V20

  • Zoro # G2616765


product price:  $97.85
/ea
Free Shipping & Returns

Key Features

Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050JCK31V20
Zoro #
G2616765
UPC #
785901032809
Country of Origin
United States

Dimensions

Overall Height - Relay
4.1 in
Depth
104 mm
Width
1.69 in (43 mm)
Body Width
1.72 in
Body Height
2.34 in
Overall Depth
4.05 in
Body Depth
2.75 in
Height
2.40 in (61 mm)

Details

Item
Single Function Time Delay Relay
Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V AC
Contact Rating (DC)
10 A @ 30V
Contact Amp Rating (Resistive)
10A
Socket
1EGP3, 1EGP5, 5X852
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Contact Material
Silver Nickel
Operating Functions
4
Adjustment Method
Rotary Knob
Coil Rating
2VA
Electrical Connection
Socket
Socket Code
A
Input Voltage
110V AC, 120V DC
Bezel Face Shape
tubular
Compatible with Manufacturer Model Number
8501NR51, 8501NR52
Frequency
50/60 Hz
Sealing
Sealed
Power Consumption
2 VA
Maximum Operating Temperature
150.8 Degrees F
Maximum Switching Voltage
240V AC
Minimum Operating Temperature
-18.4 Degrees F
Mounting Style
Plug-In
Compatible Manufacturer Part Number
8501NR51, 8501NR52
Compatible Manufacturer Model Number
8501NR51, 8501NR52
Supply Voltage
120 V AC; 110 V DC
Ambient Temperature Range - Operational
-18 to 150°F (-28 to 66°C)
Timing Range
0.1 to 10 s
Certifications
CE; UL Recognized; UL Listed
Contact Composition
2 NO + 2 NC
For Use With
8501NR52; 8501NR51
Compatible with Mfr. Model No.
8501NR51, 8501NR52
Compatible Mfr. Model Number
8501NR51, 8501NR52

Description

Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 120V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.