Zoro Homepage

CAD Viewer & Download Files

Single Function Time Delay Relay, Octal, Off Delay, 1 Functions 120V DC, DPDT

  • Mfr # 9050JCK27V20

  • Zoro # G0906446

CAD Available

product price: $107.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
0.3 sec
Maximum Time Setting
30 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050JCK27V20
Zoro #
G0906446
UPC #
785901032670
Country of Origin
United States

Dimensions

Overall Height - Relay
4.1 in
Depth
104 mm
Width
1.69 in (43 mm)
Body Height
2.4 in
Overall Depth
4.1 in
Body Width
1.69 in
Body Depth
4.09 in
Height
2.40 in (61 mm)

Details

Item
Single Function Time Delay Relay
Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
0.3 sec
Maximum Time Setting
30 min
Base Shape
Octal
Number of Pins
11
Coil Voltage
120V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V AC
Contact Rating (DC)
10 A @ 30V
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Contact Material
Silver Nickel
Electrical Connection
Socket
Contact Amp Rating (Resistive)
10A
Socket
1EGP2, 1EGP4, 6X156
Adjustment Method
Rotary Knob
Socket Code
B
Operating Functions
2
Coil Rating
2VA
Input Voltage
110V AC, 120V DC
Bezel Face Shape
tubular
Compatible with Manufacturer Model Number
8501NR61, 8501NR62
Maximum Operating Temperature
150.8 Degrees F
Mounting Style
Plug-In
Reset Method
Time-Limit Reset
Minimum Operating Temperature
-18.4 Degrees F
Frequency
50/60 Hz
Power Consumption
2 VA
Maximum Switching Voltage
240V AC
Sealing
Sealed
Compatible Manufacturer Part Number
8501NR61, 8501NR62
Compatible Manufacturer Model Number
8501NR61, 8501NR62
Certifications
CE; UL Recognized; UL Listed
Contact Composition
2 NO + 2 NC
Ambient Temperature Range - Operational
-18 to 150°F (-28 to 66°C)
Timing Range
0.3 to 30 min
Timing Mode
Off-delay
Supply Voltage
120 V AC; 110 V DC
For Use With
8501NR61; 8501NR62
Compatible with Mfr. Model No.
8501NR61, 8501NR62
Compatible Mfr. Model Number
8501NR61, 8501NR62
CAD Available
Yes

Description

Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 120V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 0.3 sec, Maximum Time Setting 30 min, Number of Pins 11, Sealing Sealed, Mounting Style Plug-In, Body Depth 4.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.