This item is Discontinued.

Schneider Electric Single Function Time Delay Relay, Octal, Interval, 1 Functions 110V AC, DPDT 9050JCK37V20

Single Function Time Delay Relay, Octal, Interval, 1 Functions 110V AC, DPDT (Discontinued)

  • Mfr # 9050JCK37V20
  • Zoro # G0976516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK37V20
Zoro #
G0976516
UPC #
785901032861
Country of Origin
United States

Dimensions

Body Width - Relay
2.4 in
Body Height - Relay
3.39 in
Body Depth - Relay
1.71 in
Overall Height - Relay
4.1 in
Depth
104 mm
Body Width
1.72 in
Body Depth
2.75 in
Overall Depth
4.05 in
Body Height
2.34 in

Details

Item
Single Function Time Delay Relay
Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
0.3 sec
Maximum Time Setting
30 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
110V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V
Contact Rating (DC)
10 A @ 30V
Adjustment Method
Rotary Knob
Operating Functions
4
Base Type - Plug In Relay
Octal
Contact Amp Rating (Resistive)
10A
Function
Interval Delay
Socket Code
A
Hz
50/60
DC Contact Rating - Relay
10A @ 30V
Function - Timing Relay
Interval Delay
Coil Volts
120V AC
Socket
1EGP3, 1EGP5, 5X852
Adjustment Method - Timer
Rotary Knob
Number of Pins - Relay
8
Coil Rating
2VA
AC Contact Rating - Relay
10A @ 120/240V
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Max. Time Setting - Timer
30 min
Hz - Electrical
50 Hz, 60 Hz
Max. Time Setting
30 Min.
Electrical Connection
Socket
Min. Time Setting - Timer
0.3 sec
Item - Relay
Single Function Timing Relay
Power Consumption - Relay
2 VA
Base Type
Octal
Mounting
plug In
Mounting - Relay
Plug In
Contact Material
Silver Nickel
Min. Time Setting
0.30 sec.
Pins
8
Contact Form - Relay
DPDT
Input Voltage
110V AC, 120V DC
Input or Control Voltage
120 V AC || 110 V DC
Bezel Face Shape
tubular
Minimum Operating Temperature
-18.4 Degrees F
Sealing
Sealed
Compatible with Manufacturer Model Number
8501NR51, 8501NR52
Maximum Operating Temperature
150.8 Degrees F
Mounting Style
Plug-In
Maximum Switching Voltage
240V AC
Power Consumption
2 VA
Frequency
50/60 Hz
Compatible Manufacturer Part Number
8501NR51, 8501NR52
Compatible Manufacturer Model Number
8501NR51, 8501NR52
For Use With Mfr. Model Number
8501NR51, 8501NR52
Compatible with Manufacturer Model No.
8501NR51, 8501NR52
Compatible with Mfr. Model No.
8501NR51, 8501NR52
For Use with Mfr Model Number
8501NR51, 8501NR52
Compatible Pump Manufacturer Part Number
8501NR51, 8501NR52
Compatible Mfr. Model Number
8501NR51, 8501NR52

Description

Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 110V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 0.3 sec, Maximum Time Setting 30 min, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 2.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.