Shop SQUARE D
Create Account
TIMER RELAY 240VAC 10A T-JCK
- Mfr # 9050JCK24V20
- Zoro # G624279209
product price:Â
$
314.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9050JCK24V20
- Zoro #
- G624279209
- UPC #
- 785901032649
- Country of Origin
- United States
Description
Single Function Time Delay Relay Function - Timing Relay Off Delay Coil Volts 120V AC AC Contact Rating - Relay 10A 120/240V DC Contact Rating - Relay 10A 30V Base Type - Plug In Relay Octal Number of Pins - Relay 11 Mounting - Relay Plug In Contact Form - Relay DPDT Power Consumption - Relay 2 VA Adjustment Method - Timer Rotary Knob Min Time Setting - Timer 1.2 sec Max Time Setting - Timer 2 min Contact Material Silver Alloy
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.