Zoro Homepage
This item is Discontinued.
Square D Toggle Switch/Blank Wall Plate, Number of Gangs: 2 ABS, matte Finish, Ivory SLSWP2DBI

Toggle Switch/Blank Wall Plate, Number of Gangs: 2 ABS, matte Finish, Ivory (Discontinued)

  • Mfr # SLSWP2DBI
  • Zoro # G1375586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLSWP2DBI
Zoro #
G1375586
UPC #
785901596196
Country of Origin
China

Dimensions

Size
Standard

Details

Item
Toggle Switch/Blank Wall Plate
Number of Gangs
2
Color
Ivory
Material
ABS
Finish
matte
Weather Resistant
No
Tamper Resistant
No
Description/Special Features
Decorator and Blank

Description

Toggle Switch/Blank Wall Plate, Color Ivory, Material ABS, Number of Gangs 2, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.