Shop SQUARE D
See all product information
Create Account
Torque Limiting Breakway Bits, PowerPact(R) B Circuit Breakers, 125A, 0 Poles
- Mfr # LV426990
- Zoro # G6523909
product price:Â
$
56.55
/ea
Key Features
For Use With
PowerPact(R) B Circuit Breakers
Amps
125 A
Number of Poles
0
Includes
(6) 9 N.m Torque Limiting Breakway Bits
Frame Type
125A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426990
- Zoro #
- G6523909
- UPC #
- 785901092308
- Country of Origin
- Brazil
Details
- Item
- Torque Limiting Breakway Bits
- For Use With
- PowerPact(R) B Circuit Breakers
- Amps
- 125 A
- Number of Poles
- 0
- Includes
- (6) 9 N.m Torque Limiting Breakway Bits
- Frame Type
- 125A
- Product Or Component Type
- torque limiting breakaway bit
- Tightening Torque
- 9 N.m
- Range Compatibility
- ComPact (ComPact NSXm) || PowerPact (PowerPact B) || TeSys (TeSys GV3) || TeSys (TeSys GV4) || TeSys (TeSys BV4)
- Colour Tint
- green
- Compatible Product Type
- PowerPact(R) B Circuit Breakers
Description
Torque Limiting Breakway Bits, For Use With PowerPact(R) B Circuit Breakers, Number of Poles None, Includes (6) 9 N.m Torque Limiting Breakway Bits, Frame Type 125A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.