This item is Discontinued.

Square D General Purpose Transformer, NEMA 3R, 115 Degrees C MPZ10S40F

General Purpose Transformer, NEMA 3R, 115 Degrees C (Discontinued)

  • Mfr # MPZ10S40F
  • Zoro # G7491942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPZ10S40F
Zoro #
G7491942
UPC #
785901838968
Country of Origin
United States

Dimensions

Height
32.7"
Width
12.00"
Depth
11.90"
Overall Height
32.7 in
Overall Width
12.0 in
Manufacturers Warranty Length
1 yr.
Overall Depth
11.9 in

Details

Input Voltage
480V AC
VA Rating
10kVA
Item
General Purpose Transformer
Output Voltage
120/240V AC
Mounting
Wall
Amps
40 A
Enclosure Rating
NEMA 3R
Phase
Single
NEMA Rating
3R
IP Rating
11
Hz
60 Hz
Color
Gray
Temp. Rise
115 Degrees C
Enclosure Material
Steel
Enclosure Finish
Powder Coated
kVA Rating
10
Standards
CSA Certified, cULus Label, NEMA ST-20, UL Listed
Input Connection
Hard Wired
Enclosure Type
Indoor/Outdoor

Description

Temporary Power Station, Single Phase, Input Voltage 480V AC, Output Voltage 120/240V AC, 10 kVA Rating, Mounting Wall, 60 Hz Hz, 40 A Amps, Input Connection Hard Wired, Enclosure Material Steel, Color Gray, NEMA Rating 3R, Overall Height 32.7 in, Overall Width 12.0 in, Overall Depth 11.9 in, Standards CSA Certified, cULus Label, NEMA ST-20, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.