Buck Boost Transformer, 150 VA, NEMA 3R, 12/24V AC, 120/240V AC

  • Mfr # 150SV43A

  • Zoro # G2525932

CAD Available

product price:  $215.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
150 VA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150SV43A
Zoro #
G2525932
UPC #
785901876090
Country of Origin
Korea, Republic of

Dimensions

Overall Height
8.27 in
Overall Width
8.66 in
Overall Depth
6.58 in
Width
4.9 in
Height
5.5 in
Manufacturers Warranty Length
18 mo
Depth
3.8 in
Knockout Size - Transformer
1/2 in

Details

CAD Available
Yes
Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
150 VA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Color
Gray
Temperature Rise
131 Degrees F
Standards
RoHS, UL and cUL Listed
Enclosure Rating
NEMA 3R
Phase - Electrical
1
Temp. Rise
55 Degrees C
VA Rating - Transformer
150 VA
Enclosure Finish
Powder Coated
Output Voltage - Transformer
12V AC, 24V AC
Insulation Max. Temp.
105 °C
Features
Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Insulation Temperature
221 Degrees F (105 Degrees C)
Enclosure Code
3A
Primary Voltage
120 x 240 V
Insulation Temperature Rating
221 Degrees F
Includes Knockouts
Knockouts Included

Description

Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 150 VA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 55 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.