Shop SQUARE D

Buck Boost Transformer, 250 VA, NEMA 3R, 12/24V AC, 120/240V AC

  • Mfr # 250SV43B

  • Zoro # G1789812


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
250 VA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250SV43B
Zoro #
G1789812
UPC #
785901876151
Country of Origin
Korea, Republic of

Dimensions

Overall Height
5.5 in
Overall Width
5.23 in
Overall Depth
4.06 in
Manufacturers Warranty Length
18 mo
Knockout Size - Transformer
1/2 in
Height
5.5 in
Width
5.3 in
Depth
4.1 in
Knockout Size
1/2 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
250 VA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Color
Gray
Temperature Rise
176 Degrees F
Temp. Rise
80 Degrees C
Standards
CSA, cULus, RoHS Compliant, UL and cUL Listed (UL 506)
Output Voltage - Transformer
12V AC, 24V AC
VA Rating - Transformer
250 VA
Phase - Electrical
1
Enclosure Rating
NEMA 3R
Enclosure Finish
Powder Coated
Features
Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Insulation Max. Temp.
130 °C
Insulation Temperature
266 Degrees F (130 Degrees C)
Enclosure Code
4A
Primary Voltage
120 x 240 V
Includes Knockouts
Knockouts Included
Insulation Temperature Rating
266 Degrees F
Frequency
60 Hz
Input Voltage
120 x 240V AC

Description

Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 250 VA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 80 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.