Shop SQUARE D

Buck Boost Transformer, 500 VA, NEMA 3R, 12/24V AC, 120/240V AC

  • Mfr # 500SV43B

  • Zoro # G2137335

CAD Available

product price:  $308.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
500 VA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500SV43B
Zoro #
G2137335
UPC #
785901876199
Country of Origin
Korea, Republic of

Dimensions

Overall Height
6.18 in
Overall Width
6.18 in
Overall Depth
4.53 in
Width
6.2 in
Knockout Size - Transformer
1/2 in
Height
6.2 in
Manufacturers Warranty Length
18 mo
Depth
4.7 in
Knockout Size
1/2 in

Details

CAD Available
Yes
Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
500 VA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Color
Gray
Temperature Rise
176 Degrees F
Enclosure Finish
Powder Coated
Standards
CSA, cULus, RoHS Compliant, UL and cUL Listed (UL 506)
Enclosure Rating
NEMA 3R
Temp. Rise
80 Degrees C
Phase - Electrical
1
Output Voltage - Transformer
12V AC, 24V AC
VA Rating - Transformer
500 VA
Insulation Max. Temp.
130 °C
Features
Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Weight
13.8 lb
Includes Knockouts
Knockouts Included
Insulation Temperature Rating
266 Degrees F
Frequency
60 Hz
Input Voltage
120 x 240V AC

Description

A Buck & Boost Transformer is an insulating transformer with either a 120 V x 240 V primary with a 12/24 V or 16/32 V secondary, or a 240 V x 480 V primary with a 24/48 V secondary. A Buck & Boost Transformer is also useful in applications where the primary and secondary are interconnected for use as an autotransformer. The equipment enclosure is designed and constructed for indoor or outdoor use and is NEMA 3R rated. Square D Buck and Boost Transformers are UL and cUL listed (UL 506). Autotransformers can carry loads in excess of their nameplate rating. This Buck and Boost Transformer has a NEMA 3R rating, has a 120 x 240V primary voltage, and a 12/24V secondary voltage. This trandformer has a rated power of 0.5KVA. This transformer has a temperature rise of 80 °C. This product has a UL listed, cULus & CSA certifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.