This item is Discontinued.
This item is Discontinued.
Buck Boost Transformer, 100 VA, NEMA 3R, 55°C, 16/32V AC, 120/240V AC (Discontinued)
Mfr #
100SV46A
Zoro #
G6532942
UPC # 785901069034
Country of Origin United States
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100SV46A
Zoro #
G6532942
UPC #
785901069034
Country of Origin
United States
Dimensions
Knockout Size - Transformer
1/2 in
Manufacturers Warranty Length
18 mo
Height
5 1/2 in
Width
4.47 in
Depth
3.44 in
Details
Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Color
Gray
Enclosure Finish
Powder Coated
Phase - Electrical
1
VA Rating - Transformer
100 VA
Standards
CSA, cULus, UL Listed
Enclosure Rating
NEMA 3R
Output Voltage - Transformer
16/32V AC
Temp. Rise
55°C
Insulation Max. Temp.
105 °C
Features
Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Includes Knockouts
Knockouts Included
Insulation Temperature Rating
221 Degrees F
Description
Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 16V AC, 32V AC, VA Rating - Transformer 100 VA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 55 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.