Shop All Transformers
Square D
Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC
Mfr # 250SV46B
Zoro # G1311667
product price: $316.89
/ea
Free Shipping & Returns
$316.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 16/32V AC
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Square D
- MFR # 250SV46B
- Zoro # G1311667
- UPC # 785901019893
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 5-1/2 in |
Width | 5.3 in |
Depth | 4.1 in |
Knockout Size - Transformer | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 16V AC, 32V AC, VA Rating - Transformer 250 VA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 80 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- SQUARE D Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SCG8V02S)
- HALEX CONDUIT NIPPLE STL 1/2 in.D (64305)
- LUTRON Cfl/Led Preset Dimmr Wht (SCL-153PH-WH)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF50D1)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T150D20)
- SQUARE D Three Phase Transformer, 45 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN45T3H)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO3D1)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO1D1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T100D1)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T500D4)
- Square D Transformers