Zoro Homepage

Buck Boost Transformer, 500 VA, NEMA 3R, 16/32V AC, 120/240V AC

  • Mfr # 500SV46B

  • Zoro # G0734361


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
16/32V AC
Power Rating
500 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500SV46B
Zoro #
G0734361
UPC #
785901019923
Country of Origin
Mexico

Dimensions

Overall Height
6.20 in
Overall Width
6.2 in
Overall Depth
4.7 in
Manufacturers Warranty Length
18 mo
Knockout Size - Transformer
1/2 in
Height
6.2 in
Depth
4.7 in
Width
6.2 in

Description

Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 16V AC, 32V AC, VA Rating - Transformer 500 VA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 80 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.