Shop All Transformers
Square D
Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC
Mfr # 750SV46F
Zoro # G2208157
product price: $654.84
/ea
Free Shipping & Returns
$654.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 16/32V AC
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Square D
- MFR # 750SV46F
- Zoro # G2208157
- UPC # 785901019947
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 6.70 in |
Width | 6.2 in |
Depth | 4.7 in |
Manufacturers Warranty Length | 1 yr |
Knockout Size - Transformer | 1/2 in |
Details
Description
Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 16V AC, 32V AC, VA Rating - Transformer 750 VA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306B004)
- QUICKCABLE Marine Wire, Green/White/Black, 16/3,100ft (253201-100)
- HARTING Han D F Crimp Contact Ag Awg 20, PK 100 (09150006203)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m (7000-41581-0160000)
- SQUARE D Control Transformer, 50 VA, Not Rated, 150 °C, 120V AC, 480V AC (9070EL1D9)
- SQUARE D Single Phase Transformer, 50 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (50SV1A)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T50D13)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1000D1)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (5S40F)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T100D3)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA002)
- Square D Power Distribution