General Purpose Transformer, 150 VA, NEMA 3R, 120/240V AC, 240/480V AC

  • Mfr # 150SV1A

  • Zoro # G0884213


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
150SV1A
Zoro #
G0884213
UPC #
785901876076
Country of Origin
Mexico

Dimensions

Overall Height
5 in
Overall Width
4.9 in
Overall Depth
3.8 in
Height
5 in
Depth
3.8 in
Manufacturers Warranty Length
1 yr
Knockout Size - Transformer
1/2 in
Width
4.9 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
55°C
Enclosure Finish
Painted
Phase - Electrical
Single
Enclosure Rating
NEMA 3R
Temp. Rise
55 Degrees C
Voltage Function - Transformer
Step Down
Standards
CSA Certified, cULus, REACH Regulation, RoHS, UL Listed
Winding Material - Transformer
Copper
Enclosure Material
Steel
VA Rating - Transformer
150 VA
Output Voltage - Transformer
120V AC, 240V AC
Insulation Max. Temp.
105 °C
Primary To Secondary Voltage
240 x 480 V 120/240 V
Insulation Temperature
221°F (105°C)
Product Certifications
CSA; cULus; UL Listed
Enclosure Code
3A
Sound Level
37 dB
Includes Knockouts
Knockouts Included

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 150 VA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.