Three Phase Transformer, 75 kVA, NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield) (Discontinued)
- Mfr # EX75T239H
- Zoro # G1987163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EX75T239H
Zoro #
G1987163
UPC #
785901753483
Country of Origin
United States
Dimensions
Height
42 in
Width
30.06 in
Depth
22.75 in
Knockout Size - Transformer
No Knockout
Description
Three Phase Transformer, Input Voltage - Transformer 240V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 75 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.