General Purpose Transformer, 25 kVA, NEMA 3R, 120/240V AC, 480V AC

  • Mfr # 25S40F

  • Zoro # G2228740


product price:  $4,308.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
25 kVA
Phase
1
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25S40F
Zoro #
G2228740
UPC #
785901039396
Country of Origin
United States

Dimensions

Overall Height
20 in
Overall Width
15 in
Overall Depth
13 1/2 in
Manufacturers Warranty Length
1 yr
Knockout Size - Transformer
3/4 in, 1 in
Depth
13.5 in
Width
15 in
Height
20 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
25 kVA
Phase
1
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
115°C
Enclosure Material
Steel
Voltage Function - Transformer
Step Down
Standards
REACH Regulation, RoHS
Phase - Electrical
Single
Winding Material - Transformer
Aluminum
VA Rating - Transformer
25 kVA
Output Voltage - Transformer
120V AC, 240V AC
Enclosure Rating
NEMA 3R
Temp. Rise
115 Degrees C
Enclosure Finish
Acrylic Electrocoat
Includes Knockouts
Knockouts Included
Sound Level
42 dB

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 25 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.