Shop All Transformers
Square D
Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 480V AC
Mfr # 2S67F
Zoro # G2356487
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 190 to 240/380 to 480V AC
- Output Voltage - Transformer 110/220V AC
- VA Rating - Transformer 2 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Square D
- MFR # 2S67F
- Zoro # G2356487
- UPC # 785901868989
- Country of Origin United States
- Category Transformers
Dimensions
Height | 9.6 in |
Width | 8.7 in |
Depth | 6.6 in |
Manufacturers Warranty Length | 1 yr |
Knockout Size - Transformer | 1/2 in, 3/4 in |
Details
Description
Single Phase Export Transformer, Input Voltage - Transformer 190V AC, 200V AC, 208V AC, 220V AC, 380V AC, 400V AC, 416V AC, 440V AC, Output Voltage - Transformer 110V AC, 220V AC, VA Rating - Transformer 2 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- PASS & SEYMOUR Wht 8Pos 3Wire Ang Plug (4867ANWCC10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (500SV43B)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T50D1)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF350D1)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1000D1)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T250D1)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF150D3)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10-EXT2)
- Square D Power Distribution