CAD Drawings

Download CAD Files

General Purpose Transformer, 2 kVA, NEMA 3R, 120/240V AC, 240/480V AC

  • Mfr # 2S1F

  • Zoro # G1566241

CAD Available

product price:  $1,063.02
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2S1F
Zoro #
G1566241
UPC #
785901019886
Country of Origin
Mexico

Dimensions

Overall Height
9.6 in
Overall Width
8.7 in
Overall Depth
6.6 in
Manufacturers Warranty Length
1 yr
Height
9.6 in
Depth
6.6 in
Width
8.7 in
Knockout Size - Transformer
1/2 in, 3/4 in

Details

CAD Available
Yes
Item
General Purpose Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Enclosure Material
Steel
Temp. Rise
115 Degrees C
Output Voltage - Transformer
120V AC, 240V AC
Phase - Electrical
Single
VA Rating - Transformer
2 kVA
Voltage Function - Transformer
Step Down
Standards
CSA Certified, cULus, REACH Regulation, RoHS, UL Listed
Winding Material - Transformer
Aluminum
Enclosure Finish
Painted
Enclosure Rating
NEMA 3R
Insulation Max. Temp.
180 °C
Sound Level
37 dB
Temperature Rise
115°C
Includes Knockouts
Knockouts Included

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 2 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.