Three Phase Transformer, 30k VA, 480 V AC Delta (Discontinued)
- Mfr # 30T3H
- Zoro # G500716668
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30T3H
Zoro #
G500716668
UPC #
-
Country of Origin
Unknown
Details
Item
Three Phase Transformer
Input Voltage - Transformer
480 V AC Delta
Item - Transformer
Three Phase Transformer
VA Rating - Transformer
30k VA
Phase - Electrical
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
Outdoor Rated - Transformer
No
Phase
3
Standards
IEEE, NEMA and ANSI
Input Voltage
480VAC Delta
Enclosure Finish
Phosphatized, Corrosion-resistant
Description
Three Phase Transformer, Input Voltage - Transformer 480 V AC Delta, VA Rating - Transformer 30k VA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Hz - Electrical 60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.