Shop All Transformers
Square D
Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC
Mfr # EE37S3H
Zoro # G1131995
product price: $2,815.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,815.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 37.5 kVA
- Phase - Electrical 1
- Mounting - Transformer Floor
Product Information
- Brand Square D
- MFR # EE37S3H
- Zoro # G1131995
- UPC # 785901559016
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 37 in |
Width | 20 in |
Depth | 20 in |
Manufacturers Warranty Length | 1 yr |
Knockout Size - Transformer | No Knockout |
Details
Description
Single Phase Energy Efficient Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 37.5 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 2, IP Rating 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, Ring Accessory, 1 Gangs, Galvanized Zinc, Square Box (768)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH1021)
- GAMPAK SERVICE ENTRANCE HEAD 2"" (02-51256)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 2 Pole, 120/240V AC (BQ2B060)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 208V AC (1S7F)
- SQUARE D Single Phase Transformer, 150 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (150SV1A)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T150D23)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF100D20)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T50D20)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF350D1)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279745S)
- Square D Transformers