Low Voltage Distribution Transformer, 300 kVA, NEMA 1, 120V AC, 208V AC, 480V AC

  • Mfr # EX300T3HCU
  • Zoro # G3365087
product price: 
$
34,467.99
/ea
Additional $690.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
300 kVA
Phase
Three
Mounting - Transformer
Floor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX300T3HCU
Zoro #
G3365087
UPC #
785901807339
Country of Origin
Korea, Republic of

Dimensions

Overall Height
57.52 in
Overall Width
40.08 in
Overall Depth
32.76 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
300 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
1
Outdoor Rated - Transformer
No
Winding Material
Copper
Temperature Rise
150 Degrees C
Voltage Function - Transformer
Step Down
Enclosure Type
Indoor
Winding Material - Transformer
Copper
Standards
REACH Regulation, RoHS
Electrical Connection
4 Hole Nema Pad primary 11.1 mm || 6 Hole Nema Pad secondary 11.1 mm || 8 Hole Nema Pad sec - XO 11.1 mm
X/R Ratio
3.24
Type Of Cooling
natural convection
Degree Of Protection
UL type 1 || UL type 2, with 7400DS25J || UL type 3R, with 7400WS25J
Tap Loss
453.0 no load (core loss) || 5274.0 load loss (coil loss)
Percentage Reactance
0.000569
Number Of Tap-Offs
2 2.5 % FCAN || 4 2.5 % FCBN
Rated Operational Power In Va
300 kVA
Device Short Name
DOE 2016
Primary Voltage
480 V delta
Transformer Type
energy efficient
[Ipk] Rated Peak Withstand Current
14.0 kA
Continuous Thermal Current Rating Factor
2041.5880966368477 16.6 % || 2670.4276327499997 25 % || 6044.609552999999 50 % || 11668.24608675 75 % || 19541.337234 100 %
[Uimp] Rated Impulse Withstand Voltage
10 kV
Efficiency
99.07 % at 35 % load factor , 75.0-C
Noise Level
6 dB NEMA ST-20 || 49 dB
Average Ambient Air Temperature For Operation
30-C
Device Application
low voltage electrical distribution
Ambient Air Temperature For Operation
40-40-C
Percentage Impedance Voltage
0.0006
Mounting Support
floor || floor, with 7400FMB
Material
copper
Includes Knockouts
No Knockouts
Voltage Function
Step Down
Input Voltage
480V AC
Frequency
60 Hz

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 300 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield), IP Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.